Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMX, .5, PCD

  • Mfr # NF-VNMX330.5LD-DA1000

  • Zoro # G6306450


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNMX
Inscribed Circle
3
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-VNMX330.5LD-DA1000
Zoro #
G6306450
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
330.5
Corner Radius
.5
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0078"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-VNMX160402N-LD
ANSI Number
NF-VNMX330.5LD-DA1000
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
No. of Edges
1
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
Material - Machining
Polycrystalline Diamond
Shape
Rhombic
Measurement System
Fractional Inch
Manufacturer Grade
DA1000
ANSI Code
NF-VNMX330.5LD
Clearance Angle
0 Degrees
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
35 Degrees
Insert Holding Type
Straight or Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
LD
Chip-Breaker Style
10 Degrees Rake Angle
Number of Cutting Edges
1
Primary Material Application ISO Code
N
Material
PCD
Application
Finishing
Style
VNMX

Description

Diamond Turning Insert, Chip-Breaker Code LD, Inscribed Circle 3/8 in, ANSI Code NF-VNMX330.5LD, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.