This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide CNMG643ENZ-AC405K

This item is Discontinued.

Sumitomo

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (Discontinued)

Mfr # CNMG643ENZ-AC405K
Zoro # G6327231
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNMG643ENZ-AC405K
Zoro #
G6327231
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Nose Radius
0.0469"
Thickness
1/4 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG190612N-UZ
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG643ENZ-AC405K
Coating
Cermet
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Coating Process
CVD
Primary Material Application
Cast Iron
Shape
Rhombic
Number of Cutting Edges
4
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Finish - Machining
Al203+TiCN
Material - Machining
Carbide
Manufacturer Grade
AC405K
Cutting Application
Turning
Clearance Angle
0 Degrees
Included Angle
80 Degrees
ANSI Code
CNMG643ENZ
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Chip-Breaker Code
ENZ
Features
Excellent Wear Resistance
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMG643ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.