This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 3, CCGT, .2, Carbide CCGT32.50EFM-AC530U

This item is Discontinued.

Sumitomo

Diamond Turning Insert, Diamond, 3, CCGT, .2, Carbide (Discontinued)

Mfr # CCGT32.50EFM-AC530U
Zoro # G6333245
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCGT32.50EFM-AC530U
Zoro #
G6333245
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50
Corner Radius
.2
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0039"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
6 Degrees
ISO Number
CCGT09T301NSC
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Coating
CVD
Cutting Direction
Neutral
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
CCGT32.50EFM-AC530U
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Features
Excellent Fracture Resistance
Clearance Angle
7 Degrees
Material - Machining
Carbide
Manufacturer Grade
AC530U
Primary Material Application ISO Code
M, P
Included Angle
80 Degrees
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Coating Process
PVD
Chip-Breaker Code
EFM
Measurement System
Fractional Inch
ANSI Code
CCGT32.50EFM
Number of Cutting Edges
4
Finish - Machining
TiAlN+AlCrN
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Shape
Rhombic
Material
Carbide
Application
Finishing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code EFM, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code CCGT32.50EFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.