This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 3, CCGT, .2, Carbide CCGT32.50MESI-AC510U

This item is Discontinued.

Sumitomo

Diamond Turning Insert, Diamond, 3, CCGT, .2, Carbide (Discontinued)

Mfr # CCGT32.50MESI-AC510U
Zoro # G6333209
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCGT32.50MESI-AC510U
Zoro #
G6333209
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50
Corner Radius
0.0039 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0039"
Thickness
5/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC510U
Insert Material
Carbide
Insert Application
Roughing
Rake
15 Degrees
ISO Number
CCGT09T301MN-SI
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
4
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
ANSI Number
CCGT32.50MESI-AC510U
Coating
CBN
Mounting Style
Screw-On
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
7 Degrees
Chip-Breaker Style
Single
Chip-Breaker Code
MESI
Included Angle
80 Degrees
Primary Material Application
Cast Iron, Nickel, Titanium
Insert Holding Type
Countersink Hole
Shape
Rhombic
Material - Machining
Carbide
Coating Process
PVD
Finish - Machining
TiAlN+AlCrN
ANSI Code
CCGT32.50MESI
Primary Material Application ISO Code
K, S
Features
Excellent Fracture Resistance
Manufacturer Grade
AC510U
Number of Cutting Edges
4
Material
Carbide
Application
Roughing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code CCGT32.50MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.