This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide CCMT32.51ELUW-AC405K

This item is Discontinued.

Sumitomo

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (Discontinued)

Mfr # CCMT32.51ELUW-AC405K
Zoro # G6332317
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCMT32.51ELUW-AC405K
Zoro #
G6332317
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
CCMT09T304N-LUW
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Stainless (M) Compatibility
No
ANSI Number
CCMT32.51ELUW-AC405K
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Chip-Breaker Code
ELUW
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Coating Process
CVD
Manufacturer Grade
AC405K
Number of Cutting Edges
4
Material - Machining
Carbide
Primary Material Application
Cast Iron
Chip-Breaker Style
Single
Shape
Rhombic
Primary Material Application ISO Code
K
Features
Excellent Wear Resistance
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Wiper Insert
Yes
ANSI Code
CCMT32.51ELUW
Material
Carbide
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CCMT32.51ELUW, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.