Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/8 in, VBMT, 1/64 in, Carbide

  • Mfr # VBMT331ESU-AC630M

  • Zoro # G5664486


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT331ESU-AC630M
Zoro #
G5664486
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173
Nose Radius
0.0157"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC630M
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT160404NSU
Relief Angle
5 Degrees
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
VBMT331ESU-AC630M
Coating
Super FF TiCN/Al2O3/TiN CVD
Cast Iron (K) Compatibility
Yes
For Use With
SVNB Toolholders, A-SVUB, A-SVQB, D-SVZB Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Cutting Direction
Neutral
No. of Edges
2
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Shape
Rhombic
Material - Machining
Carbide
Manufacturer Grade
AC630M
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Insert Holding Type
Countersink Hole
Number of Cutting Edges
2
Chip-Breaker Code
ESU
Chip-Breaker Style
Single
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Coating Process
CVD
Included Angle
35 Degrees
Clearance Angle
5 Degrees
ANSI Code
VBMT331ESU
Measurement System
Fractional Inch
Material
Carbide
Application
Finishing
Style
VBMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VBMT331ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.