Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # CCMT431ENK-AC830P

  • Zoro # G6331748


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMT431ENK-AC830P
Zoro #
G6331748
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.217"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT120404N-SK
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
CCMT431ENK-AC830P
Stainless (M) Compatibility
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Primary Material Application ISO Code
P
Coating Process
CVD
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
80 Degrees
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Shape
Rhombic
Measurement System
Fractional Inch
ANSI Code
CCMT431ENK
Clearance Angle
7 Degrees
Finish - Machining
Al203+TiCN
Features
Excellent Wear Resistance
Manufacturer Grade
AC830P
Primary Material Application
Steel
Number of Cutting Edges
4
Chip-Breaker Code
ENK
Material
Carbide
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CCMT431ENK, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.