Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # CCMT431ESU-AC415K

  • Zoro # G6331720


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT431ESU-AC415K
Zoro #
G6331720
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.217"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT120404NSU
Steel (P) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Coating
CVD
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
ANSI Number
CCMT431ESU-AC415K
Non Ferrous (N) Compatibility
No
Chip-Breaker Code
ESU
ANSI Code
CCMT431ESU
Coating Process
CVD
Chip-Breaker Style
Single
Manufacturer Grade
AC415K
Material - Machining
Carbide
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Finish - Machining
Al203+TiCN
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Shape
Rhombic
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
K01 - K20
Number of Cutting Edges
4
Material
Carbide
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CCMT431ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.