Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # CCMT431ESU-AC8025P

  • Zoro # G6331705


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT431ESU-AC8025P
Zoro #
G6331705
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.217"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT120404NSU
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
4
ANSI Number
CCMT431ESU-AC8025P
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Included Angle
80 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Primary Material Application
Steel
Manufacturer Grade
AC8025P
Chip-Breaker Code
ESU
Insert Holding Type
Countersink Hole
Shape
Rhombic
Finish - Machining
Absotech Platinum
Measurement System
Fractional Inch
Features
Adhesion Resistant, Chipping Resistant
Chip-Breaker Style
Single
Primary Material Application ISO Code
P25
Coating Process
CVD
Material - Machining
Carbide
ANSI Code
CCMT431ESU
Clearance Angle
7 Degrees
Material
Carbide
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code CCMT431ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.