Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # CCMT432ENK-AC830P

  • Zoro # G6331669


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT432ENK-AC830P
Zoro #
G6331669
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.217"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT120408N-SK
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
CCMT432ENK-AC830P
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Coating
Cermet
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Features
Excellent Wear Resistance
Manufacturer Grade
AC830P
Cutting Application
Turning
Number of Cutting Edges
4
Measurement System
Fractional Inch
Shape
Rhombic
Chip-Breaker Code
ENK
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Coating Process
CVD
Chip-Breaker Style
Single
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
ANSI Code
CCMT432ENK
Material
Carbide
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CCMT432ENK, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.