Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # CCMT432ESU-AC420K

  • Zoro # G6331635


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT432ESU-AC420K
Zoro #
G6331635
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.217"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC420K
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT120408NSU
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Coating
Cermet
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
No
ANSI Number
CCMT432ESU-AC420K
Primary Material Application
Cast Iron
Shape
Rhombic
ANSI Code
CCMT432ESU
Primary Material Application ISO Code
K10 - K20
Coating Process
CVD
Number of Cutting Edges
4
Included Angle
80 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC420K
Chip-Breaker Code
ESU
Clearance Angle
7 Degrees
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Material
Carbide
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CCMT432ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.