Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN

  • Mfr # 2NUCNGA431-BN7000

  • Zoro # G6373845


product price: $68.59
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGA431-BN7000
Zoro #
G6373845
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CNGA120404
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
ANSI Number
2NUCNGA431-BN7000
Steel (P) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron, Nickel, Titanium
Manufacturer Grade
BN7000
Measurement System
Fractional Inch
ANSI Code
2NU-CNGA431
Cutting Application
Turning
Shape
Rhombic
Primary Material Application ISO Code
K10 - K20, S
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Material - Machining
CBN
Material
CBN
Style
CNGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA431, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.