Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN

  • Mfr # 2NUCNGA431HS-BN2000

  • Zoro # G6373827


product price: $73.29
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGA431HS-BN2000
Zoro #
G6373827
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
2NU-CNGA120404HS
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
ANSI Number
2NUCNGA431HS-BN2000
Coating
Cermet
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Material - Machining
CBN
Finish - Machining
Bright (Uncoated)
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
ANSI Code
2NU-CNGA431HS
Included Angle
80 Degrees
Number of Cutting Edges
2
Shape
Rhombic
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application ISO Code
H10 - H20
Manufacturer Grade
BN2000
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance and Fracture Resistance
Material
CBN
Style
CNGA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA431HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.