Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN

  • Mfr # 2NUCNGA431LF-BN7000

  • Zoro # G6373790


product price: $62.39
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGA431LF-BN7000
Zoro #
G6373790
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CNGA120404LF
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
CVD
ANSI Number
2NUCNGA431LF-BN7000
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Chip-Breaker Code
LF
Primary Material Application
Cast Iron, Nickel, Titanium
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Shape
Rhombic
Cutting Application
Turning
Manufacturer Grade
BN7000
Measurement System
Fractional Inch
Primary Material Application ISO Code
K10 - K20, S
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Material - Machining
CBN
Finish - Machining
Bright (Uncoated)
ANSI Code
2NU-CNGA431LF
Material
CBN
Style
CNGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LF, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA431LF, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.