Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN

  • Mfr # 2NUCNGA431LS-BN7500

  • Zoro # G6373775


product price: $68.59
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGA431LS-BN7500
Zoro #
G6373775
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-CNGA120404LS
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
ANSI Number
2NUCNGA431LS-BN7500
Coating
CVD
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
2
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Chip-Breaker Code
LS
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
BN7500
Included Angle
80 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
2
ANSI Code
2NU-CNGA431LS
Primary Material Application ISO Code
K10, S/M
Material - Machining
CBN
Clearance Angle
0 Degrees
Shape
Rhombic
Primary Material Application
Cast Iron, Nickel, Titanium
Material
CBN
Style
CNGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LS, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA431LS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.