Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN

  • Mfr # 2NUCNGA431WG-BN7500

  • Zoro # G6373739


product price: $66.15
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGA431WG-BN7500
Zoro #
G6373739
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-CNGA120404WG
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
No. of Edges
2
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
2NUCNGA431WG-BN7500
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Finish - Machining
Bright (Uncoated)
Wiper Insert
Yes
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Nickel, Titanium
Primary Material Application ISO Code
K10, S/M
ANSI Code
2NU-CNGA431WG
Chip-Breaker Code
WG
Clearance Angle
0 Degrees
Manufacturer Grade
BN7500
Material - Machining
CBN
Number of Cutting Edges
2
Cutting Application
Turning
Shape
Rhombic
Included Angle
80 Degrees
Material
CBN
Style
CNGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA431WG, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.