Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN

  • Mfr # 2NUCNGA431WH-BN2000

  • Zoro # G6373720


product price: $67.39
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGA431WH-BN2000
Zoro #
G6373720
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-CNGA120404WH
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
2
Coating
CVD
ANSI Number
2NUCNGA431WH-BN2000
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Chip-Breaker Code
WH
Features
Excellent Wear Resistance and Fracture Resistance
ANSI Code
2NU-CNGA431WH
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Cutting Application
Turning
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Wiper Insert
Yes
Primary Material Application ISO Code
H10 - H20
Included Angle
80 Degrees
Manufacturer Grade
BN2000
Shape
Rhombic
Material - Machining
CBN
Material
CBN
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Chip-Breaker Code WH, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA431WH, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.