Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN

  • Mfr # 4NCCNGA431-BNC200

  • Zoro # G5611733


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCCNGA431-BNC200
Zoro #
G5611733
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0157"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC200
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
4NC-CNGA120404
Coating
TiAlN
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
ANSI Number
4NCCNGA431-BNC200
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
Features
Excellent Wear Resistance
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Shape
Rhombic
ANSI Code
4NC-CNGA431
Primary Material Application ISO Code
H
Material - Machining
Carbide
Finish - Machining
TiN
Included Angle
80 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Cutting Application
Turning
Manufacturer Grade
BNC200
Primary Material Application
Hardened Steel
Material
CBN
Application
Medium
Style
CNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 4NC-CNGA431, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.