Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN

  • Mfr # 4NCCNGA431WH-BNC2010

  • Zoro # G6371596


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCCNGA431WH-BNC2010
Zoro #
G6371596
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
4NC-CNGA120404WH
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
ANSI Number
4NCCNGA431WH-BNC2010
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
No
Measurement System
Fractional Inch
Finish - Machining
TiCN
Clearance Angle
0 Degrees
Manufacturer Grade
BNC2010
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Material - Machining
Carbide
Features
High Wear Resistance
Number of Cutting Edges
4
Shape
Rhombic
Included Angle
80 Degrees
ANSI Code
4NC-CNGA431WH
Chip-Breaker Code
WH
Cutting Application
Turning
Insert Holding Type
Straight Hole
Material
CBN
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Chip-Breaker Code WH, Inscribed Circle 1/2 in, TiCN, ANSI Code 4NC-CNGA431WH, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.