Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN

  • Mfr # 2NCCNGA432-BNC200

  • Zoro # G5573592


product price: $70.99
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCNGA432-BNC200
Zoro #
G5573592
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Nose Radius
0.0312"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC200
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-CNGA120408
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
No. of Edges
2
Relief Angle
0 Degrees
Cutting Direction
Neutral
Mounting Style
Clamp
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
2NCCNGA432-BNC200
Steel (P) Compatibility
Yes
Coating
TiAlN
Primary Material Application ISO Code
H
ANSI Code
2NC-CNGA432
Insert Holding Type
Straight Hole
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Manufacturer Grade
BNC200
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Cutting Application
Turning
Features
Excellent Wear Resistance
Finish - Machining
TiN
Number of Cutting Edges
2
Material - Machining
Carbide
Material
CBN
Application
Medium
Style
CNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 2NC-CNGA432, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.