Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN

  • Mfr # 2NCCNGA432-BNC2010

  • Zoro # G6375111


product price: $62.99
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCNGA432-BNC2010
Zoro #
G6375111
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NC-CNGA120408
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
Cermet
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
ANSI Number
2NCCNGA432-BNC2010
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
2
Material - Machining
Carbide
Features
High Wear Resistance
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H
ANSI Code
2NC-CNGA432
Cutting Application
Turning
Included Angle
80 Degrees
Manufacturer Grade
BNC2010
Shape
Rhombic
Clearance Angle
0 Degrees
Primary Material Application
Hardened Steel
Number of Cutting Edges
2
Measurement System
Fractional Inch
Finish - Machining
TiCN
Material
CBN
Style
CNGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN, ANSI Code 2NC-CNGA432, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.