Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN

  • Mfr # 2NCCNGA432HS-BNC2020

  • Zoro # G6375078


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCNGA432HS-BNC2020
Zoro #
G6375078
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
2NC-CNGA120408HS
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
2NCCNGA432HS-BNC2020
Coating
CVD
No. of Edges
2
Non Ferrous (N) Compatibility
No
Shape
Rhombic
Primary Material Application
Hardened Steel
Manufacturer Grade
BNC2020
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Features
Excellent Wear Resistance and Breakage Resistance
Cutting Application
Turning
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Primary Material Application ISO Code
H20 - H30
Material - Machining
CBN
ANSI Code
2NC-CNGA432HS
Measurement System
Fractional Inch
Material
CBN
Style
CNGA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code 2NC-CNGA432HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.