Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN

  • Mfr # 2NUCNGA432HS-BN2000

  • Zoro # G6373669


product price: $66.69
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NUCNGA432HS-BN2000
Zoro #
G6373669
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
2NU-CNGA120408HS
ANSI Number
2NUCNGA432HS-BN2000
For Use With
Toolholders, Boring Bars
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
CVD
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Primary Material Application
Hardened Steel
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Number of Cutting Edges
2
Manufacturer Grade
BN2000
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
H10 - H20
ANSI Code
2NU-CNGA432HS
Clearance Angle
0 Degrees
Cutting Application
Turning
Material - Machining
CBN
Material
CBN
Style
CNGA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA432HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.