Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN

  • Mfr # 2NUCNGA432HS-BN7000

  • Zoro # G6373650


product price: $62.39
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGA432HS-BN7000
Zoro #
G6373650
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Roughing
Rake
Positive
ISO Number
2NU-CNGA120408HS
Cutting Direction
Neutral
Coating
PVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
2NUCNGA432HS-BN7000
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Mounting Style
Top and Hole Clamping
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Application
Turning
Shape
Rhombic
Included Angle
80 Degrees
Number of Cutting Edges
2
Manufacturer Grade
BN7000
Clearance Angle
0 Degrees
Material - Machining
CBN
ANSI Code
2NU-CNGA432HS
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K10 - K20, S
Primary Material Application
Cast Iron, Nickel, Titanium
Material
CBN
Style
CNGA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA432HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.