Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN

  • Mfr # 2NUCNGA432LE-BN7500

  • Zoro # G6373641


product price: $62.39
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGA432LE-BN7500
Zoro #
G6373641
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-CNGA120408LE
Coating
Cermet
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
No. of Edges
2
For Use With
Toolholders, Boring Bars
ANSI Number
2NUCNGA432LE-BN7500
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron, Nickel, Titanium
Primary Material Application ISO Code
K10, S/M
Included Angle
80 Degrees
Chip-Breaker Code
LE
Shape
Rhombic
Cutting Application
Turning
ANSI Code
2NU-CNGA432LE
Insert Holding Type
Straight Hole
Manufacturer Grade
BN7500
Clearance Angle
0 Degrees
Material - Machining
CBN
Measurement System
Fractional Inch
Number of Cutting Edges
2
Material
CBN
Style
CNGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LE, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA432LE, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.