Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN

  • Mfr # 2NUCNGA432LF-BN7000

  • Zoro # G6373635


product price: $62.39
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGA432LF-BN7000
Zoro #
G6373635
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CNGA120408LF
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Coating
Cermet
No. of Edges
2
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
ANSI Number
2NUCNGA432LF-BN7000
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
No
Included Angle
80 Degrees
Primary Material Application
Cast Iron, Nickel, Titanium
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Shape
Rhombic
Manufacturer Grade
BN7000
ANSI Code
2NU-CNGA432LF
Cutting Application
Turning
Primary Material Application ISO Code
K10 - K20, S
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Material - Machining
CBN
Number of Cutting Edges
2
Chip-Breaker Code
LF
Material
CBN
Style
CNGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LF, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA432LF, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.