Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN

  • Mfr # 2NUCNGA432LF-BN7500

  • Zoro # G6373626


product price: $62.39
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGA432LF-BN7500
Zoro #
G6373626
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-CNGA120408LF
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
2NUCNGA432LF-BN7500
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
PVD
Material - Machining
CBN
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K10, S/M
Measurement System
Fractional Inch
Included Angle
80 Degrees
Chip-Breaker Code
LF
Primary Material Application
Cast Iron, Nickel, Titanium
Clearance Angle
0 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
ANSI Code
2NU-CNGA432LF
Shape
Rhombic
Manufacturer Grade
BN7500
Material
CBN
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Chip-Breaker Code LF, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA432LF, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.