Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN

  • Mfr # 2NUCNGA432LT-BN2000

  • Zoro # G6373599


product price: $62.29
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGA432LT-BN2000
Zoro #
G6373599
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-CNGA120408LT
Super Alloy (S) Compatibility
Yes
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
ANSI Number
2NUCNGA432LT-BN2000
Included Angle
80 Degrees
Material - Machining
CBN
Measurement System
Fractional Inch
Chip-Breaker Code
LT
Primary Material Application ISO Code
H10 - H20
Insert Holding Type
Straight Hole
Primary Material Application
Hardened Steel
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Cutting Application
Turning
Shape
Rhombic
ANSI Code
2NU-CNGA432LT
Manufacturer Grade
BN2000
Features
Excellent Wear Resistance and Fracture Resistance
Finish - Machining
Bright (Uncoated)
Material
CBN
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA432LT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.