Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN

  • Mfr # 2NUCNGA432WH-BN7500

  • Zoro # G6373556


product price: $61.59
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGA432WH-BN7500
Zoro #
G6373556
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-CNGA120408WH
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
No. of Edges
2
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
Uncoated
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
2NUCNGA432WH-BN7500
Super Alloy (S) Compatibility
Yes
Manufacturer Grade
BN7500
Wiper Insert
Yes
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K10, S/M
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
2
Included Angle
80 Degrees
ANSI Code
2NU-CNGA432WH
Primary Material Application
Cast Iron, Nickel, Titanium
Clearance Angle
0 Degrees
Chip-Breaker Code
WH
Material - Machining
CBN
Shape
Rhombic
Cutting Application
Turning
Material
CBN
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Chip-Breaker Code WH, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA432WH, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.