Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN

  • Mfr # 4NCCNGA432-BNC300

  • Zoro # G5758462


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCCNGA432-BNC300
Zoro #
G5758462
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Nose Radius
0.0312"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC300
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
4NC-CNGA120408
Hardened (H) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
ANSI Number
4NCCNGA432-BNC300
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
No. of Edges
4
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Coating
TiAlN
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Application
Turning
Manufacturer Grade
BNC300
Shape
Rhombic
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Finish - Machining
TiN
Material - Machining
Carbide
ANSI Code
4NC-CNGA432
Primary Material Application ISO Code
H
Number of Cutting Edges
4
Primary Material Application
Hardened Steel
Material
CBN
Style
CNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 4NC-CNGA432, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.