Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN

  • Mfr # 4NCCNGA432WG-BNC2010

  • Zoro # G6371508


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCCNGA432WG-BNC2010
Zoro #
G6371508
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
4NC-CNGA120408WG
Hardened (H) Compatibility
Yes
No. of Edges
4
Coating
CVD
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
4NCCNGA432WG-BNC2010
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Primary Material Application ISO Code
H
Shape
Rhombic
Chip-Breaker Code
WG
Measurement System
Fractional Inch
ANSI Code
4NC-CNGA432WG
Manufacturer Grade
BNC2010
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
80 Degrees
Finish - Machining
TiCN
Primary Material Application
Hardened Steel
Clearance Angle
0 Degrees
Features
High Wear Resistance
Number of Cutting Edges
4
Material
CBN
Style
CNGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 1/2 in, TiCN, ANSI Code 4NC-CNGA432WG, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.