Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN

  • Mfr # 4NCCNGA432WG-BNC2020

  • Zoro # G6371499


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCCNGA432WG-BNC2020
Zoro #
G6371499
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
4NC-CNGA120408WG
For Use With
Toolholders, Boring Bars
Coating
CVD
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
ANSI Number
4NCCNGA432WG-BNC2020
No. of Edges
4
Workpiece Compatibility
Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Material - Machining
CBN
Cutting Application
Turning
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H20 - H30
Measurement System
Fractional Inch
Manufacturer Grade
BNC2020
Shape
Rhombic
Features
Excellent Wear Resistance and Breakage Resistance
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Number of Cutting Edges
4
Chip-Breaker Code
WG
ANSI Code
4NC-CNGA432WG
Clearance Angle
0 Degrees
Material
CBN
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 1/2 in, ANSI Code 4NC-CNGA432WG, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.