Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 3, Carbide

  • Mfr # CNGG430.5EEF-AC5015S

  • Zoro # G7549974


product price: $12.45
/ea
Sold in multiples of 10 for $124.50

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
430.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG430.5EEF-AC5015S
Zoro #
G7549974
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
430.5
Corner Radius
3
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.007"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNGA120412
No. of Edges
4
Mounting Style
Screw
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
CNGG430.5EEF
Stainless (M) Compatibility
Yes
Measurement System
Fractional Inch
Included Angle
80 Degrees
ANSI Code
CNGA433
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Material - Machining
CBN
Cutting Application
Turning
Primary Material Application ISO Code
K, S
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Number of Cutting Edges
4
Chip-Breaker Style
Double
Manufacturer Grade
BNS800
Primary Material Application
Cast Iron, Nickel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGA433, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.