Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN

  • Mfr # 2NCCNGA433-BNC2020

  • Zoro # G6375026


product price: $68.65
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCNGA433-BNC2020
Zoro #
G6375026
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NC-CNGA120412
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Coating
CVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
2NCCNGA433-BNC2020
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Measurement System
Fractional Inch
Primary Material Application ISO Code
H20 - H30
Clearance Angle
0 Degrees
Shape
Rhombic
Number of Cutting Edges
2
Primary Material Application
Hardened Steel
Material - Machining
CBN
Insert Holding Type
Straight Hole
Manufacturer Grade
BNC2020
Included Angle
80 Degrees
Features
Excellent Wear Resistance and Breakage Resistance
Cutting Application
Turning
ANSI Code
2NC-CNGA433
Material
CBN
Style
CNGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code 2NC-CNGA433, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.