Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN

  • Mfr # 2NCCNGA433-BNC300

  • Zoro # G6375017


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCNGA433-BNC300
Zoro #
G6375017
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC300
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NC-CNGA120412
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
ANSI Number
2NCCNGA433-BNC300
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Shape
Rhombic
Cutting Application
Turning
Measurement System
Fractional Inch
ANSI Code
2NC-CNGA433
Primary Material Application ISO Code
H
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Manufacturer Grade
BNC300
Primary Material Application
Hardened Steel
Included Angle
80 Degrees
Material - Machining
Carbide
Clearance Angle
0 Degrees
Finish - Machining
TiN
Material
CBN
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 2NC-CNGA433, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.