Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN

  • Mfr # 2NCCNGA433HS-BNC2010

  • Zoro # G6375008


product price: $73.35
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCNGA433HS-BNC2010
Zoro #
G6375008
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
2NC-CNGA120412HS
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
No. of Edges
2
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
2NCCNGA433HS-BNC2010
Coating
Cermet
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Cutting Application
Turning
ANSI Code
2NC-CNGA433HS
Features
High Wear Resistance
Manufacturer Grade
BNC2010
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H
Finish - Machining
TiCN
Included Angle
80 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application
Hardened Steel
Material
CBN
Style
CNGA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN, ANSI Code 2NC-CNGA433HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.