Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN

  • Mfr # 2NCCNGA433LS-BNC100

  • Zoro # G6374971


product price: $65.69
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCNGA433LS-BNC100
Zoro #
G6374971
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.217"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC100
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NC-CNGA120412LS
ANSI Number
2NCCNGA433LS-BNC100
No. of Edges
2
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Number of Cutting Edges
2
Shape
Rhombic
ANSI Code
2NC-CNGA433LS
Primary Material Application ISO Code
H
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application
Hardened Steel
Material - Machining
Carbide
Measurement System
Fractional Inch
Features
High Wear Resistance
Manufacturer Grade
BNC100
Material
CBN
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 2NC-CNGA433LS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.