Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN

  • Mfr # 2NUCNGA433-BN7000

  • Zoro # G6373529


product price: $65.19
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGA433-BN7000
Zoro #
G6373529
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CNGA120412
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
2NUCNGA433-BN7000
Coating
CVD
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
No
No. of Edges
2
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
2
Measurement System
Fractional Inch
Primary Material Application ISO Code
K10 - K20, S
Shape
Rhombic
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Manufacturer Grade
BN7000
Included Angle
80 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron, Nickel, Titanium
Material - Machining
CBN
ANSI Code
2NU-CNGA433
Material
CBN
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA433, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.