Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN

  • Mfr # 2NUCNGA433LT-BN1000

  • Zoro # G6373495


product price: $71.35
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGA433LT-BN1000
Zoro #
G6373495
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-CNGA120412LT
ANSI Number
2NUCNGA433LT-BN1000
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Coating
CVD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application ISO Code
H01
ANSI Code
2NU-CNGA433LT
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material - Machining
CBN
Manufacturer Grade
BN1000
Included Angle
80 Degrees
Primary Material Application
Hardened Steel
Features
Excellent Wear Resistance and Fracture Resistance
Chip-Breaker Code
LT
Number of Cutting Edges
2
Cutting Application
Turning
Material
CBN
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA433LT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.