Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN

  • Mfr # 4NCCNGA433-BNC2010

  • Zoro # G6371465


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCCNGA433-BNC2010
Zoro #
G6371465
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
4NC-CNGA120412
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
No. of Edges
4
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
ANSI Number
4NCCNGA433-BNC2010
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Included Angle
80 Degrees
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
ANSI Code
4NC-CNGA433
Cutting Application
Turning
Features
High Wear Resistance
Material - Machining
Carbide
Primary Material Application ISO Code
H
Finish - Machining
TiCN
Shape
Rhombic
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
BNC2010
Material
CBN
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN, ANSI Code 4NC-CNGA433, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.