Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN

  • Mfr # 4NCCNGA433W-BNC2010

  • Zoro # G6371410


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCCNGA433W-BNC2010
Zoro #
G6371410
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NC-CNGA12041W
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ANSI Number
4NCCNGA433W-BNC2010
Workpiece Compatibility
Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
No. of Edges
4
Coating
CVD
Measurement System
Fractional Inch
Manufacturer Grade
BNC2010
Primary Material Application ISO Code
H
Included Angle
80 Degrees
Finish - Machining
TiCN
Features
High Wear Resistance
Chip-Breaker Code
W
Cutting Application
Turning
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
ANSI Code
4NC-CNGA433W
Clearance Angle
0 Degrees
Shape
Rhombic
Primary Material Application
Hardened Steel
Material - Machining
Carbide
Material
CBN
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Chip-Breaker Code W, Inscribed Circle 1/2 in, TiCN, ANSI Code 4NC-CNGA433W, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.