Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN

  • Mfr # 4NCCNGA433WH-BNC2010

  • Zoro # G6371377


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCCNGA433WH-BNC2010
Zoro #
G6371377
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
4NC-CNGA120412WH
Cast Iron (K) Compatibility
No
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
No. of Edges
4
Coating
CVD
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
4NCCNGA433WH-BNC2010
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application
Hardened Steel
Manufacturer Grade
BNC2010
Features
High Wear Resistance
Cutting Application
Turning
Number of Cutting Edges
4
Included Angle
80 Degrees
Finish - Machining
TiCN
Shape
Rhombic
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
ANSI Code
4NC-CNGA433WH
Primary Material Application ISO Code
H
Chip-Breaker Code
WH
Material
CBN
Style
CNGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code WH, Inscribed Circle 1/2 in, TiCN, ANSI Code 4NC-CNGA433WH, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.