Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN

  • Mfr # 4NCCNGA433WH-BNC2020

  • Zoro # G6371368


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCCNGA433WH-BNC2020
Zoro #
G6371368
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
4NCCNGA120412WH
Coating
PVD
Stainless (M) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
ANSI Number
4NCCNGA433WH-BNC2020
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Included Angle
80 Degrees
Manufacturer Grade
BNC2020
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Primary Material Application
Hardened Steel
Material - Machining
CBN
Cutting Application
Turning
Shape
Rhombic
Clearance Angle
0 Degrees
Chip-Breaker Code
WH
Primary Material Application ISO Code
H20 - H30
Features
Excellent Wear Resistance and Breakage Resistance
Measurement System
Fractional Inch
ANSI Code
4NC-CNGA433WH
Material
CBN
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Chip-Breaker Code WH, Inscribed Circle 1/2 in, ANSI Code 4NC-CNGA433WH, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.