Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGG, 1, Carbide

  • Mfr # CNGG431EEF-AC5015S

  • Zoro # G7550017


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG431EEF-AC5015S
Zoro #
G7550017
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CNGG120404N-EF
Mounting Style
Screw
ANSI Number
CNGG431EEF
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
No. of Edges
4
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Manufacturer Grade
AC5015S
ANSI Code
CNGG431EEF
Features
Excellent Wear Resistance
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Shape
Rhombic
Number of Cutting Edges
4
Included Angle
80 Degrees
Chip-Breaker Code
EEF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNGG431EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.