Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGG, 1, Carbide

  • Mfr # CNGG431EEF-AC5025S

  • Zoro # G7550044


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG431EEF-AC5025S
Zoro #
G7550044
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.015"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CNGG120404N-EF
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
Relief Angle
0 Degrees
Mounting Style
Screw
ANSI Number
CNGG431EEF
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Coating Process
PVD
Features
Excellent Fracture Resistance
Included Angle
80 Degrees
Manufacturer Grade
AC5025S
Finish - Machining
AlTiSiN
ANSI Code
CNGG431EEF
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Shape
Rhombic
Primary Material Application ISO Code
S10 - S30
Measurement System
Fractional Inch
Chip-Breaker Style
Double
Chip-Breaker Code
EEF
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNGG431EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.