Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNGG, 1, Carbide

  • Mfr # CNGG431ESU-AC5025S

  • Zoro # G7550096


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG431ESU-AC5025S
Zoro #
G7550096
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.187"
Nose Radius
0.015"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CNGG120404N-SU
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
No. of Edges
4
ANSI Number
CNGG431ESU
Coating
PVD
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Insert Holding Type
Straight Hole
Shape
Rhombic
Chip-Breaker Code
ESU
Coating Process
PVD
Material - Machining
Carbide
Features
Excellent Fracture Resistance
Primary Material Application
Nickel, Titanium
ANSI Code
CNGG431ESU
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Style
Double
Finish - Machining
AlTiSiN
Number of Cutting Edges
4
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNGG431ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.