Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGG, 1, CBN

  • Mfr # 4NCCNGG431FV-BNC2020

  • Zoro # G6371340


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCCNGG431FV-BNC2020
Zoro #
G6371340
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
4NC-CNGG120404FV
ANSI Number
4NCCNGG431FV-BNC2020
Stainless (M) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
Yes
No. of Edges
4
Clearance Angle
0 Degrees
Material - Machining
CBN
Manufacturer Grade
BNC2020
Features
Excellent Wear Resistance and Breakage Resistance
Shape
Rhombic
ANSI Code
4NC-CNGG431FV
Chip-Breaker Code
FV
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H20 - H30
Number of Cutting Edges
4
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Style
Double
Primary Material Application
Hardened Steel
Included Angle
80 Degrees
Material
CBN
Application
Finishing
Style
CNGG

Description

Diamond Turning Insert, Chip-Breaker Code FV, Inscribed Circle 1/2 in, ANSI Code 4NC-CNGG431FV, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.