Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGG, 1, CBN

  • Mfr # 4NCCNGG431LV-BNC2020

  • Zoro # G6371325


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCCNGG431LV-BNC2020
Zoro #
G6371325
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
4NC-CNGG120404LV
Cutting Direction
Neutral
No. of Edges
4
For Use With
Toolholders, Boring Bars
Coating
CVD
Workpiece Compatibility
Hardened (H), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
4NCCNGG431LV-BNC2020
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
Chip-Breaker Style
Double
Material - Machining
CBN
Features
Excellent Wear Resistance and Breakage Resistance
Primary Material Application
Hardened Steel
Clearance Angle
0 Degrees
Manufacturer Grade
BNC2020
Measurement System
Fractional Inch
Chip-Breaker Code
LV
ANSI Code
4NC-CNGG431LV
Shape
Rhombic
Cutting Application
Turning
Primary Material Application ISO Code
H20 - H30
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Material
CBN
Style
CNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LV, Inscribed Circle 1/2 in, ANSI Code 4NC-CNGG431LV, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.