Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNGG, 1, Cermet

  • Mfr # CNGG431ESU-T1500Z

  • Zoro # G6331538


product price: $10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG431ESU-T1500Z
Zoro #
G6331538
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CNGG120404N-SU
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Coating
PVD
ANSI Number
CNGG431ESU-T1500Z
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
No. of Edges
4
Primary Material Application ISO Code
P
Features
Wear Resistant
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application
Steel
ANSI Code
CNGG431ESU
Chip-Breaker Code
ESU
Number of Cutting Edges
4
Cutting Application
Turning
Clearance Angle
0 Degrees
Manufacturer Grade
T1500Z
Included Angle
80 Degrees
Measurement System
Fractional Inch
Coating Process
PVD
Chip-Breaker Style
Double
Material - Machining
Cermet
Material
Cermet
Style
CNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, ANSI Code CNGG431ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.