Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide

  • Mfr # CNGG432EEF-AC5025S

  • Zoro # G7550069


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG432EEF-AC5025S
Zoro #
G7550069
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CNGG120408N-EF
ANSI Number
CNGG432EEF
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
PVD
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Manufacturer Grade
AC5025S
Finish - Machining
AlTiSiN
Features
Excellent Fracture Resistance
Measurement System
Fractional Inch
ANSI Code
CNGG432EEF
Primary Material Application ISO Code
S10 - S30
Material - Machining
Carbide
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Cutting Application
Turning
Coating Process
PVD
Chip-Breaker Code
EEF
Number of Cutting Edges
4
Shape
Rhombic
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNGG432EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.